Shop All Stem Casters
Service Caster
35 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S3514-SRS-PLB-M1015
Zoro # G507384853
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Soft Rubber
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-SRS-PLB-M1015
- Zoro # G507384853
- UPC # 734005113044
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Stem Dia. | 10MM |
Wheel Dia. | 3.5" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Soft Rubber |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Durometer | 70-80 Shore A |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Caster Sub-Type | Swivel |
Load Capacity | 200 |
Wheel Color | Black |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide soft rubber wheel and a 10MM threaded stem with brake capable of supporting 200 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 soft rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition The soft rubber wheels resistant to most chemicals and oils combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A3E24B4W5C1P3)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (2MJT5)
- CDCO CDCO 400A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 4 in OD (400A)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-M1215)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S30-DCR-WA-71678-4-CB180-4)
- SERVICE CASTER 3 Inch Red Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-381615)
- SERVICE CASTER 3 Inch Phenolic Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PHR-58212-4)
- Service Caster Stem Casters