Shop All Plate Casters
Service Caster
3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake
Mfr # SCC-TTL20S3514-PPUB-RED
Zoro # G905432217
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Caster Swivel Lock Type Total lock brake
- Capacity (Lb.) 300
- Material Polyurethane tread on polyolefin core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S3514-PPUB-RED
- Zoro # G905432217
- UPC # 670533884905
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Swivel Lock Type | Total lock brake |
Capacity (Lb.) | 300 |
Material | Polyurethane tread on polyolefin core |
Type | Swivel caster w/Total Lock Brake |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Features | Total lock brake |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide red polyurethane wheel and a total lock brake capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Chrome, Black (1765114090)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (8750202AB90)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- SERVICE CASTER 6 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PPUR)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC (SCC-35S820-PUR-RS-SLB-4)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- SERVICE CASTER 5 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-RED-2-R-2)
- RWM Kingpinless Swivel Caster, 6", 1230 lb. (65-UIB-0620-S-Q-42ST-G)
- Service Caster Casters