Shop All Plate Casters
Service Caster
3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S3514-PPUB-RED-TLB-4
Zoro # G105431027
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Material Polyurethane Tread on Polyolefin Core
- Type (4) swivel casters w/ top lock brakes
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-PPUB-RED-TLB-4
- Zoro # G105431027
- UPC # 670533853123
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Material | Polyurethane Tread on Polyolefin Core |
Type | (4) swivel casters w/ top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 300 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3.5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 2" W (PE02300PY)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- ZORO SELECT Rigid Caster, SS, 5in, 800 lb. (R-STA-5SVB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-BSL)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S420-PHR-4)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-PHS-2-R-2)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Swivel (P13S-UP050D-14-SB)
- Service Caster Casters