Shop All Stem Casters
Service Caster
3.5 Inch Red Polyurethane Swivel ½ Inch Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S3514-PPUB-RED-121315
Zoro # G305422191
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-PPUB-RED-121315
- Zoro # G305422191
- UPC # 670533900742
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 1/2" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 300 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Includes | swivel caster w/ total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide red polyurethane wheel and a 1/2" threaded stem with total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 11" Fixed End w/ Wire Hook and Bolt Loop (302WHBL)
- BLICKLE Rigid Plt Cstr, Solid Rbr, 6-5/16", 700 lb. (BS-SE 160K-16)
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L (6926T-T304-84)
- LITTLE GIANT Caster Steer Trailer, with 36" x 60" Deck (CS-3660-8MRHD)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S615-PHS-78-2-S-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-SSS-34212)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-TPRB-PLB-M1215)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 4PK (SCC-GN01S25-DCS-WA-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- Service Caster Stem Casters