Shop All Stem Casters
Service Caster
3.5 Inch Red Polyurethane Swivel ½ Inch Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S3514-PPUB-RED-121315-4
Zoro # G305422054
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-PPUB-RED-121315-4
- Zoro # G305422054
- UPC # 11586536241
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 1/2" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 300 |
Includes | (4) swivel casters w/ total lock brakes |
Durometer | 60D |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 3.5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLK-112-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-BLUE-112-2-TLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S310-PPUBD-BC-71678)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- Service Caster Casters