Shop All Stem Casters
Service Caster
3.5 Inch Red Polyurethane Swivel 12mm Stem Caster Set Total Lock Brake SCC
Mfr # SCC-TSTTL20S3514-PPUB-RED-M1215-4
Zoro # G305422436
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-PPUB-RED-M1215-4
- Zoro # G305422436
- UPC # 11586536968
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 12MM |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 300 |
Includes | (4) swivel casters w/ total lock brakes |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.75 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 12mm threaded stem casters with total lock brakes, 3.5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 2-ply (EN2-901-03-T5)
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 4PK (SCC-GN03S310-PPUBD-BC-4)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-381610)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-RED-845-2-TLB2)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLUE-34212)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-SRS-381615-4)
- Service Caster Stem Casters