Shop All Plate Casters
Service Caster
3.5 Inch Phenolic Wheel Swivel Top Plate Caster with Brake
Mfr # SCC-20S3514-PHR-TLB
Zoro # G305430530
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Material Phenolic
- Durometer 90D
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-PHR-TLB
- Zoro # G305430530
- UPC # 670533914633
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Material | Phenolic |
Durometer | 90D |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top lock brake |
Type | Swivel caster w/top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Features | Top lock brake |
Capacity (Lb.) | 300 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide phenolic wheel and a top locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Wheels, 1 (8ICS)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- SERVICE CASTER 5 Inch Heavy Duty Semi Steel Caster with Ball Bearing and Swivel Lock SCC (SCC-35S520-SSB-BSL)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER 8 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S830-PUR-GB-SLB)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S1030-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER Universal Kitchen Caster - 5" Blue Poly Wheel - Swivel w/Brake (SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PUR-RS-4)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30120ZN-3E)
- Service Caster Casters