Shop All Plate Casters
Service Caster
3.5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid
Mfr # SCC-20S3514-PHS-2-R-2
Zoro # G505430767
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Plate Size 2-1/2" x 3-5/8"
- Capacity (Lb.) 300
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-PHS-2-R-2
- Zoro # G505430767
- UPC # 670533916613
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Capacity (Lb.) | 300 |
Series | Series #20 |
Durometer | 90D |
Type | (2) swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3-1/2" diameter by 1-1/4" wide phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ashland Threaded 1/4-20 Stud Ball Transfer 1in Dia. Carbon Steel Ball 75 Lb (14038)
- BULK-STRAP Cinch Strap, 2" x 96", Black (A0296SSB)
- ERICKSON 2"X25Ft 5000 lb Ratchet Strap Bulk Yellow (52400)
- GLOBAL EQUIPMENT Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity (100321)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-2-TLB-2)
- SERVICE CASTER Avantco 17811532 Caster Locking - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TLB-TP2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster, 4PK (SCC-KP92S1030-PUR-RS-4)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-20S620-RSR-TLB)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-35S520-SSR-2-R-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-MRN-TP2)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- Service Caster Plate Casters