Shop All Stem Casters
Service Caster
3.5 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC
Mfr # SCC-SQ20S3514-PHS-TLB-78
Zoro # G305418996
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-PHS-TLB-78
- Zoro # G305418996
- UPC # 11586606364
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 7/8" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/top lock brake |
Durometer | 90D |
Caster Swivel Lock Type | Top lock brake |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Load Capacity | 300 |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2” diameter by 1-1/4” wide black phenolic wheel and a 7/8" square stem with top lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Protector, 2Wx2Lx24-3/4In H (SP3L1024YW)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2601NX4)
- HAMILTON Duralast Wheel, 4X2 1Rb (W-420-D-1)
- WARN INDUSTRIES WINCH ACCESSORIES, 12 VT MOTOR SVC PART (77892)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLU-2-TLB-2-112)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-MRN-TLB-34-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-PPUB-34NPT-GRY)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-BLUE-121315)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 5PK (SCC-GR05S310-TPRS-SLB-71678-5)
- SERVICE CASTER 2.375 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S60D-NYU-FB-716X78-5)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Threaded Stem Caster 4in TPR Wheel (G493-4)
- Service Caster Stem Casters