Shop All Stem Casters
Service Caster
3.5 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster
Mfr # SCC-SQ20S3514-PHS-78
Zoro # G305419191
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-PHS-78
- Zoro # G305419191
- UPC # 11586606357
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 7/8" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Material | Phenolic |
Load Capacity | 300 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2” diameter by 1-1/4” wide black phenolic wheel and a 7/8" square stem capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- WARWOOD TOOL 30 Manhole Cover Lifter Bar (45425)
- CM Screw Pin Anchor Shackle 7/8 (M653P)
- VESTIL Mini Aluminum Carousel, 14" dia. (CA-5-14)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-TPRB-121315)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-SRS-TLB-381615-4)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- Service Caster Stem Casters