Shop All Stem Casters
Service Caster
3.5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake
Mfr # SCC-SQTTL20S3514-PHS-34-4
Zoro # G905418525
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S3514-PHS-34-4
- Zoro # G905418525
- UPC # 11586606326
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 3.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 90D |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters w/ total lock brakes |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3-1/2” diameter by 1-1/4” wide black phenolic wheels and a 3/4" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCHES, PULLZALL-CORDLESS-24VDC (885030)
- CROSBY Swivel Hook, Alloy Steel, 22,000 lb., Gold (1048868)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK SC, UPC, 8022215 (8022215)
- EEVELLE FORKSHIELD Series, Forkshield Standard (EEV-FS)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-34212-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-RED-TLB-112-4)
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-2-TLB-2)
- SERVICE CASTER 35 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-MRN-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S30-DCR-WA-71678-4-CB180-4)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- Service Caster Stem Casters