Shop All Stem Casters
Service Caster
3.5 Inch Phenolic Wheel Swivel 10mm Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S3514-PHS-TLB-M1015
Zoro # G305427981
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-PHS-TLB-M1015
- Zoro # G305427981
- UPC # 670533916866
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 10MM |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 90D |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/top lock brake |
Material | Phenolic |
Features | Top lock brake |
Model | Series #20 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide phenolic wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2-5/8 RATCHT LOADBINDR, H5123-4452 (H5123-4452)
- ZORO SELECT Swivel Stem Castr, Polyurthan, 5 in, 300 lb (20TM37)
- BIL-JAX ST8100 Guardrail Package - Horizontal- 40' L x 40' W x 26" H (0106-HGP-40X40)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 5PK (SCC-GR05S510-TPRS-71678-5)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-121315)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- Service Caster Stem Casters