Shop All Stem Casters
Service Caster
3.5 Inch Maroon Polyurethane Swivel 3/4 Inch Square Stem Caster Brakes SCC, 2PK
Mfr # SCC-SQ20S3514-PPUB-MRN-TLB-34-2-S-2
Zoro # G305419146
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-PPUB-MRN-TLB-34-2-S-2
- Zoro # G305419146
- UPC # 11586603936
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/4" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Load Capacity | 1200 |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3-1/2” diameter by 1-1/4” wide maroon poly wheels and a 3/4" square stem. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lifting Magnet, 1600 lb. Capacity (49P419)
- VESTIL ADDITIONAL LOWER BAIL 6 X 7 X 15.75 (SM-LB-80)
- MARTIN SPROCKET & GEAR 9" X 2" 226 Hanger, 9CH2264 (9CH2264)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC (SCC-SQ20S3514-HRS-TLB-78)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-845)
- BACKYARD PRO Swivel Stem Caster with Brake for PL2030 Outdoor Pellet Grill (554PLLCSTR30)
- Service Caster Casters