Shop All Stem Casters
Service Caster
3.5 Inch Maroon Poly Swivel 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-SQTTL20S3514-PPUB-MRN-78-2-S-2
Zoro # G305418460
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S3514-PPUB-MRN-78-2-S-2
- Zoro # G305418460
- UPC # 11586604025
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 3.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Load Capacity | 1200 |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 3-1/2” diameter by 1-1/4” wide maroon poly wheels and a 7/8" square stem. Supports a total weight of 1,000lbs (250lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Manila Rope, Block, 6", Single Wood, w/Hook (C0616900086)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 250'/RL, 4503317 (4503317)
- LOUISVILLE 8 ft Fiberglass Stepladder, 225 lb Capacity (FS4008)
- GOFFS Powered Roll-Up Vinyl Door, 8Ftx8Ft (G1PV8-8)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- SERVICE CASTER 35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S3514-HRS-58212)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-BLUE-TLB-34-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-BLUE-58212)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-7/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-178-4)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- Service Caster Casters