Shop All Plate Casters
Service Caster
3.5 Inch High Temp Glass Filled Nylon Top Plate Caster Lock Brakes 2 Rigid, 2PK
Mfr # SCC-TTL20S3514-GFNSHT-2-R-2
Zoro # G305431926
product price: $157.99
/pk 2, $79.00/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Caster Swivel Lock Type 2 casters with total lock brakes
- Plate Size 2-1/2" x 3-5/8"
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S3514-GFNSHT-2-R-2
- Zoro # G305431926
- UPC # 670533905488
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Caster Swivel Lock Type | 2 casters with total lock brakes |
Capacity (Lb.) | 300 |
Durometer | 85D |
Features | 2 casters with total lock brakes |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Material | High Temperature Glass Filled Nylon |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3-1/2” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- PROGRIP CARGO CONTROL Tie-Down Strap, 20 ft. L, 1-1/2" W, Yellow (350600)
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLU-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-BC-4)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-RED-TLB-TPU1)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-BLK-TLB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- Service Caster Casters