Shop All Plate Casters
Service Caster
3.5 Inch High Temp Glass Filled Nylon Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-20S3514-GFNSHT-TLB-4
Zoro # G305430707
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 300
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-GFNSHT-TLB-4
- Zoro # G305430707
- UPC # 670533882819
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Durometer | 85D |
Type | (4) swivel casters w/ top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Features | Top lock brake |
Material | High Temperature Glass Filled Nylon |
Series | Series #20 |
Caster Swivel Lock Type | Top lock brake |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3.5” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 10" x 6' - 1-ply (EE1-910-06-T3)
- ZORO SELECT Wire Rope Clip, U-Bolt, 5/8In, Forged Steel (4DV41)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RCGR)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-PHR-2-R420-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-MRN-TP2-4-PPUD820-2)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER Chemtainer CSJ6RRRS Caster Replacement (CHE-SCC-30CS620-TPRRD-TGP)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- BLICKLE Swivel Plate Caster, Solid Rubbr, 8", Brake, Load Rating: 660 lb. (LE-POEV 200KA-14-FI-SG)
- Service Caster Casters