Shop All Stem Casters
Service Caster
3.5 Inch High Temp Glass Filled Nylon Swivel 3/4 Inch Square Stem Caster Set SCC
Mfr # SCC-SQ20S3514-GFNSHT-34-4
Zoro # G305418781
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-GFNSHT-34-4
- Zoro # G305418781
- UPC # 11586604544
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/4" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 85D |
Material | High Temperature Glass Filled Nylon |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3-1/2” diameter by 1-1/4” wide brown glass filled nylon wheels and a 3/4" square stems. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a durable caster capable of functioning in temperatures up to 550°F, consider Service Caster’s Series 20 square stem high temp glass filled nylon casters. The Service Caster Series 20 is ideal for use in high temperatures associated with baking such as autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- perform consistently in temperature ratings of 425°F continuous usage and 475°F to 550°F intermittent usage. All load capacities are rated for room temperatures. They have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Polyester, Silver (EE2802TTX6)
- STREN-FLEX Eye and Eye Twist Sling, 1inx12ft., 1600lb (EET1-901P)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- SERVICE CASTER 3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- SERVICE CASTER 5 Inch Black Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S514-PPUB-BLK-58212-4)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-58212)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC (SCC-SS316EX20S314-TPRB-TLB-112-4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 145 lb (F1IX05041S-S20)
- Service Caster Casters