Shop All Stem Casters
Service Caster
3.5 Inch High Temp Glass Filled Nylon ½ Inch Stem Caster with Total Lock Brake
Mfr # SCC-TSTTL20S3514-GFNSHT-121315
Zoro # G305421163
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-GFNSHT-121315
- Zoro # G305421163
- UPC # 670533906119
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 1/2" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Glass Filled Nylon |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Includes | Swivel caster w/total lock brake |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 300 |
Durometer | 85D |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide high temp glass filled nylon wheel and a 1/2" threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Steel Beam Tong, 3 Tons (111-3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R3232A1E30B4C1P6)
- TECHNIBILT SHELVING SYSTEMS Swivel Caster w/Brake, 5 (5CB)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1215-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- RUBBERMAID COMMERCIAL Quiet Caster, 4 In (FG29982)
- Service Caster Stem Casters