Shop All Stem Casters
Service Caster
3.5 Inch High Temp Glass Filled Nylon 12mm Stem Caster Set Total Lock Brake SCC
Mfr # SCC-TSTTL20S3514-GFNSHT-M1215-4
Zoro # G305420654
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-GFNSHT-M1215-4
- Zoro # G305420654
- UPC # 11586527553
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 3.5 |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Load Capacity | 300 |
Material | High Temperature Glass Filled Nylon |
Includes | (4) swivel casters w/ total lock brakes |
Model | Series #20 |
Thread Pitch | 1.75 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 12mm threaded stem casters with total lock brakes, 3.5” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-G 100K-3)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- FLEMING SUPPLY Wheeled Furniture Mover Dolly, Multi-Purpose Roller for Moving Heavy Objects with 440-lb. Capacity (393204POK)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-RED-112-2-S-2)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-TPRB-381615-2-PLB-2)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-SPUS-34212-2-TLB-2)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- Service Caster Stem Casters