Shop All Stem Casters
Service Caster
35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC
Mfr # SCC-TSTTL20S3514-HRS-58212
Zoro # G507383153
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Hard Rubber
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-HRS-58212
- Zoro # G507383153
- UPC # 734005097337
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Wheel Dia. | 3.5" |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Hard Rubber |
Caster Brake Type | Total Lock Brake |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Durometer | 55D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Black |
Thread Pitch | 11 |
Model | Series #20 |
Caster Sub-Type | Swivel |
Mounting Type | Threaded Stem |
Load Capacity | 285 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide hard rubber wheel and a 58 threaded stem with total lock brake capable of supporting 285 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 hard rubber casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- CRAFTSMAN 12 Cu. Ft. Steel Cart (CMX-GZ-BF-71-24355)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-34212)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Expanding Stem Caster SCC (SCC-EX04S13810-PUB-138)
- SERVICE CASTER 3 Inch SS High Temp Phenolic ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PHSHT-121315-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 3/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-34)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-MRN-TLB-112)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-WA-38-5)
- MASTER CASTER Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5 (64234)
- Service Caster Casters