Shop All Stem Casters
Service Caster
3.5 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Brakes SCC, 2PK
Mfr # SCC-TS20S3514-HRS-M1015-2-TLB-2
Zoro # G305426724
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-HRS-M1015-2-TLB-2
- Zoro # G305426724
- UPC # 670533910215
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 10MM |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 55D |
Material | Hard Rubber |
Load Capacity | 285 |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Features | 2 casters with top lock brakes |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 10mm-1.50 X 1-1/2" metric threaded stem with brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,140lbs (285lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- BULK-STRAP Cinch Strap, 1" x 96", Black (A0196MCB)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER Assure Parts 190M72650020 Replacement Caster with Brake (ASS-SCC-TS20S514-POS-TLB-121310)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-RED-TLB-845)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- Service Caster Casters