Shop All Stem Casters
Service Caster
35 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S3514-PPUB-PLB-58212
Zoro # G307385135
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-PPUB-PLB-58212
- Zoro # G307385135
- UPC # 734005107111
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Wheel Dia. | 3.5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 60D |
Wheel Color | Gray |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Caster Sub-Type | Swivel |
Model | Series #20 |
Thread Pitch | 11 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide gray polyurethane wheel and a 58 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018561)
- ZORO SELECT Stem Caster, 165 lb. Load Rating, Swivel (P17S-RP030K-SG5)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER 5 Inch Gray Poly Swivel 7/8 Inch Square Stem Caster Total Lock Brakes SCC, 2PK (SCC-SQTTL20S514-PPUB-GRY-78-2-S-2)
- SERVICE CASTER 3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1215-2-PLB-2)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 5/16 Inch Threaded Stem Caster SCC (SCC-TS04S13810-PUB-5161815)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLK-112-4)
- RUBBERMAID Insert, Caster, F/ 7/16"Stem For - Part# Rbmd3355L5 (RBMD3355L5)
- Service Caster Stem Casters