Shop All Stem Casters
Service Caster
3.5 Inch Gray Polyurethane Swivel 12mm Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S3514-PPUB-M1215
Zoro # G305422177
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S3514-PPUB-M1215
- Zoro # G305422177
- UPC # 670533895000
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 3.5 |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Features | Total lock brake |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Durometer | 60D |
Includes | swivel caster w/ total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide gray polyurethane wheel and a 12mm metric threaded stem with a total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Block (MHGX4EC46GGS)
- PETPATH 4630 Wood Expandable Stairway Swing Gate (PE30293)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S414-HRS-121315)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Brakes SCC, 2PK (SCC-TS20S414-SRS-381615-2-TLB-2)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel with ¾ Inch NPT Pipe Thread Stem Swivel Caster (SCC-PS20S414-PPUB-34NPT-GRY)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30302ZN-NOM)
- Service Caster Casters