Shop All Stem Casters
Service Caster
3.5 Inch Gray Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC
Mfr # SCC-SQ20S3514-PPUB-GRY-TLB-34-4
Zoro # G305418897
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-PPUB-GRY-TLB-34-4
- Zoro # G305418897
- UPC # 11586602533
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/4" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1200 |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters w/ top lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 3-1/2” diameter by 1-1/4” wide gray polyurethane wheels and a 3/4" square stems with top lock brakes. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 16"W 3-Tier Rolling Cart, Chrome, 26"D x 40"H (LLR84859)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 10", Solid Tires (DC47118)
- TRI-ARC Rolling Ladder, All-Terrain, 3-Step (KDRF103166)
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-TLB-34)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-RED-2-TLB-2-112)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes, 4PK (SCC-TS05S210-TPRS-SLB-5161815-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S514-SRS-58212-4)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-MRN-TLB-34-4)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- Service Caster Stem Casters