Shop All Stem Casters
Service Caster
3.5 Inch Gray Poly Swivel 3/4 Inch Square Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-SQTTL20S3514-PPUB-GRY-34-2-S-2
Zoro # G305418163
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S3514-PPUB-GRY-34-2-S-2
- Zoro # G305418163
- UPC # 11586602564
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/4" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 60D |
Load Capacity | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Total lock brake |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 3-1/2” diameter by 1-1/4” wide gray poly wheels and a 3/4" square stem. Supports a total weight of 1,000lbs (250lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 3/4 in Thread, 5200 lb Working, 6 in Take Up, 17.68 in L Close, Steel (1032670)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- US WEIGHT Plastic Chain, 2", 500 ft, White ft. SunShield (U2355WHT)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- SERVICE CASTER Assure Parts 190TA25CSTR 5'' Replacement Caster (ASS-SCC-EX20S514-SRS-112)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-381615-5)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing-5" Wheels&3/8" Stems-2 w/BRK, 4PK (SCC-TS20S515-SSR-381615-2-TLB-2)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-BLUE-112-4)
- SERVICE CASTER Regency 600CASTBRAL 5'' Replacement Caster with Brake (REG-SCC-SQ20S514-GFNSHT-TLB-78)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- Service Caster Stem Casters