Shop All Plate Casters
Service Caster
3.5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S3514-PPUB-BLUE-TP2-2-R-2
Zoro # G905431319
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-PPUB-BLUE-TP2-2-R-2
- Zoro # G905431319
- UPC # 734005062359
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 4-5/8" |
Size | 3.5" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Series | Series #20 |
Type | (2) Swivel casters & (2) rigid casters |
Capacity (Lb.) | 1200 |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3.5" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-36)
- CAMPBELL CHAIN & FITTINGS 3/8" Mooring Chain, Hot Galvanized, 400' per Drum (T0129332)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Black Flat Hook (5027FH-BLU)
- SERVICE CASTER 3.5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-PPUB-BLK-2-TLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Semi Steel Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S830-SSR-SLB-BSL-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3506-PNB-SLB-2-R3506-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- SERVICE CASTER 12 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1230-SSR-BSL)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- Service Caster Casters