Shop All Bolt Hole Casters
Service Caster
3.5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster with Brake SCC
Mfr # SCC-BH20S3514-PPUB-BLUE-TLB
Zoro # G305432855
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-5/8"
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-BH20S3514-PPUB-BLUE-TLB
- Zoro # G305432855
- UPC # 670533895420
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 300 |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Type | Swivel caster w/top lock brake |
Caster Mounting Type | Bolt Hole |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3-1/2" diameter by 1-1/4" wide blue polyurethane wheel and a bolt hole with brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Support, V-Shaped, H to 43.5 In (HSV-18)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- CM Control Station, 2 Button, 1 Speed, Black (36900B)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/8 in., 1540 lb (BH-GSPO 80K)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLK)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- Service Caster Bolt Hole Casters