Shop All Stem Casters
Service Caster
3.5 Inch Blue Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Brake, 2PK
Mfr # SCC-SQ20S3514-PPUB-BLUE-TLB-34-2-S-2
Zoro # G305418750
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S3514-PPUB-BLUE-TLB-34-2-S-2
- Zoro # G305418750
- UPC # 11586601918
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/4" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 3-1/2” diameter by 1-1/4” wide blue poly wheels and a 3/4" square stem. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Truck Door Pull Down Strap (FFTDPDS)
- ZORO SELECT Rope, 600ft, Wht, 1200lb., Nylon (530240-00600)
- JET Lever Chain Hoist, 5000 lb. Load Capacity, 10 ft Hoist Lift (JLH-250WO-10)
- CHECKERS Wheel Chock Bracket for AT2512 Series (AT2512HM)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-112)
- SERVICE CASTER 2-3/8'' Office Chair Caster Nylon Twin Wheel 7/16 Grip Ring Stem , 4PK (SCC-UHGR02S60-NYS-716176-4)
- SERVICE CASTER Lakeside Carts 08606 Caster Replacement Set (LAK-SCC-SSSQ20S514-PPUB-91630-2)
- SERVICE CASTER Regency 460EC25 Replacment Caster Set, 4PK (REG-SCC-GR20S414-HRS-845-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-7/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-178-4)
- CASTERHQ 5"x1.25" Light Duty PHENOLIC Wheel, Swivel Caster, Commercial/Indu (LDPH5X125)
- Service Caster Casters