Shop All Stem Casters
Service Caster
35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4
Zoro # G007384414
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-PPUB-BLUE-PLB-M1015-4
- Zoro # G007384414
- UPC # 734005105971
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Stem Dia. | 10MM |
Thread Length | 1-1/2" |
Wheel Dia. | 3.5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Load Capacity | 1200 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Caster Sub-Type | 4 Swivel |
Wheel Color | Blue |
Durometer | 60D |
Model | Series #20 |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 10MM threaded stem casters with posi lock brakes, 312 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 70 lb (02-3426-103)
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLUE-PLB-M1015)
- SERVICE CASTER 4 Inch Red Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-RED-TLB-34-4)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-716138)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK (SCC-UHTS02S50-NYS-381634-5)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-RED-TLB-845)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- FAIRBANKS Scaffold Casters8" (E-DB92-X2-8RT)
- Service Caster Casters