Shop All Stem Casters
Service Caster
35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S3514-PPUB-BLUE-M1015-2-PLB2
Zoro # G207384078
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-PPUB-BLUE-M1015-2-PLB2
- Zoro # G207384078
- UPC # 734005105988
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Wheel Dia. | 3.5" |
Thread Length | 1-1/2" |
Stem Dia. | 10MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Thread Pitch | 1.5 |
Model | Series #20 |
Load Capacity | 1200 |
Caster Sub-Type | 4 Swivel |
Finish | Bright Zinc Plated Finish |
Wheel Color | Blue |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 10MM threaded stem with brake casters and two 2 swivel casters, with 312 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- RUBBERMAID COMMERCIAL Caster with Hardware, 3 In (GRFG3530L10000)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- INDUSCO Sleeve, 1/8", Alum Hourglass, Sl1-4, PK100 (C03SL1-4)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S410-TPRS-SLB-716138)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Expanding Stem Caster SCC (SCC-EX04S13810-PUB-138)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75637GR)
- Service Caster Stem Casters