Shop All Plate Casters
Service Caster
3.5 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Brakes, 2PK
Mfr # SCC-SS31620S3514-TPRB-2-TLB-2
Zoro # G505431931
product price: $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Swivel Lock Type (2) Top lock brakes
- Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S3514-TPRB-2-TLB-2
- Zoro # G505431931
- UPC # 11586612044
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Swivel Lock Type | (2) Top lock brakes |
Material | Thermoplastic Rubber |
Durometer | 75A |
Features | 2 casters with top lock brakes |
Capacity (Lb.) | 920 |
Finish | 316 Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, two (2) with top locking brakes, with 3.5" diameter by 1-1/4" wide gray thermoplastic rubber wheels capable of supporting a total weight of 920 lbs. (230 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PHR-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-RS)
- CASTERHQ 6"x2" HIGH Temperature PHENOLIC Wheel Rigid Caster, 900 lbs Capac (HD-HTP62RC)
- Service Caster Casters