Shop All Plate Casters
Service Caster
3.5 Inch 316SS Hard Rubber Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SS316TTL20S3514-HRS-2-R-2
Zoro # G905431999
product price: $211.99
/pk 2, $106.00/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Caster Mounting Type Top Plate
- Material Hard Rubber
- Mounting Height 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S3514-HRS-2-R-2
- Zoro # G905431999
- UPC # 11586613027
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Hard Rubber |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Finish | 316 Polished Stainless Steel |
Series | Series #20 |
Durometer | 55D |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Capacity (Lb.) | 1140 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Features | 2 casters with total lock brakes |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) rigid casters, with 3.5” diameter by 1-1/4” wide black hard rubber wheels. Supports a total weight of 1,140lbs (285lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Nylon, Yellow (EN2804NX10)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE2601DFX5)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- SERVICE CASTER 5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S520-PPUR)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R620-SSR)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearing 2 Brakes 2 Rigid (SCC-TTL30S620-PPUB-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-PHR-2-R420-2)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLK-2-TLB-2)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080R-16)
- Service Caster Casters