Shop All Plate Casters
Service Caster
3.5 Inch 316SS Gray Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK
Mfr # SCC-SS316TTL20S3514-PPUB-2-R-2
Zoro # G105432246
product price: $219.99
/pk 2, $110.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Durometer 60D
- Series Series #20
- Capacity (Lb.) 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S3514-PPUB-2-R-2
- Zoro # G105432246
- UPC # 11586609181
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 60D |
Series | Series #20 |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Features | 2 casters with total lock brakes |
Caster Mounting Type | Top Plate |
Finish | 316 Polished Stainless Steel |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) rigid casters, with 3.5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Telescoping Wheelchair Ramp, 60inL, PR (517-4094-0000)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- ROYAL BASKET TRUCKS Swivel Caster, 4 In. Polyurethane (G04-GRX-CRS-SUN)
- RONSTAN D Shackle, Screw Pin, 3970 lb. (RF619)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-GFNR-4)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- SERVICE CASTER 3 Inch Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLK-TLB-2-R314-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-MRN-TP3)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S820-PHR)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21-PH050R-14-SET)
- Service Caster Casters