Shop All Plate Casters
Service Caster
3.25 Inch Semi Steel Swivel Caster Set with Roller Bearing and Swivel Lock SCC
Mfr # SCC-30CS3420-SSR-BSL-4
Zoro # G905435164
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.25
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Finish Bright Zinc Plated Finish
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-30CS3420-SSR-BSL-4
- Zoro # G905435164
- UPC # 11586548169
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 2 |
Mounting Height | 4-1/4" |
Plate Size | 4" x 4-1/2" |
Size | 3-1/4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Material | Semi Steel Cast Iron |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Capacity (Lb.) | 2800 |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Type | Swivel caster w/bolt on swivel lock |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 3.25" diameter by 2" wide semi steel cast iron wheels with bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 30 top plate semi steel cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U320)
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1220 Lb (2TAC7)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement (ALB-SCC-30CS515-PHR)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC (SCC-30CS820-PUB-RS-BSL-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Polyurethane Rigid Caster with Roller Bearing SCC (SCC-35R620-PPUR)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-BLUE-TP2-2-TLB-2)
- SERVICE CASTER 3.5 Inch 316SS Red Polyurethane Swivel Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S3514-PPUB-RED-2-R-2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRBD)
- Service Caster Casters