Shop All Plate Casters
Service Caster
3.25 Inch Glass Filled Nylon Swivel Caster with Ball Bearing and Brake SCC
Mfr # SCC-30CS3420-GFNB-SLB
Zoro # G305439106
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.25
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 190 degrees F
- Capacity (Lb.) 900
- Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS3420-GFNB-SLB
- Zoro # G305439106
- UPC # 11586559868
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/4" |
Bolt Size | 3/8" (hardware not included) |
Size | 3-1/4" x 2" |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Capacity (Lb.) | 900 |
Material | Glass Filled Nylon |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster w/side lock brake |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Caster Swivel Lock Type | Side Lock Brake |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 3.25" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings and a side lock brake capable of supporting 900 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Friction Ring, ID 5/16", Hard Anodised (RF8090-08)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- ZORO SELECT Platform Truck, Folding Handle, 35-1/2x24 (33H181)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S3506-PNB-SLB-BSL)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- SERVICE CASTER Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC (GRE-SCC-30CS620-PPUR-BSL-2-TLB-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 190 lb (P14S-RP030K-12-TB)
- Service Caster Casters