Shop All Plate Casters
Service Caster
3.25 Inch Glass Filled Nylon Swivel Caster Set with Ball Bearing and Swivel Lock
Mfr # SCC-30CS3420-GFNB-BSL-4
Zoro # G505439265
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.25
- Wheel Width 2
- Material Glass Filled Nylon
- Type Swivel caster w/bolt on swivel lock
- Caster Swivel Lock Type Bolt On Swivel Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS3420-GFNB-BSL-4
- Zoro # G505439265
- UPC # 11586559899
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 2 |
Mounting Height | 4-1/4" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 3-1/4" x 2" |
Details
Material | Glass Filled Nylon |
Type | Swivel caster w/bolt on swivel lock |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 3600 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Durometer | 85D |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 3.25" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJV7)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- COMPONENT HARDWARE Caster Kit, Med Duty .846" x 2-3/4" Spri (CSTPK-5PRS)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- SERVICE CASTER Weld Plate For Casters with 4'' x 4-1/2'' Top Plate (SCC-TP30R)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-SRS-TP3-2-R-2)
- SERVICE CASTER 5 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC (SCC-35S520-TPRRD-SLB-4)
- SERVICE CASTER 5 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-TPRRD-2-R-2)
- MAPP CASTER 4"X2" Polyolefin Swivel Caster with Brake - 500 Lbs Capacity (146PO420SB)
- Service Caster Casters