Shop All Plate Casters
Service Caster
3.25 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS3420-GFNB-SLB-BSL-2-R-2
Zoro # G105439108
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.25
- Wheel Width 2
- Capacity (Lb.) 900
- Plate Size 4" x 4-1/2"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS3420-GFNB-SLB-BSL-2-R-2
- Zoro # G105439108
- UPC # 11586559974
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.25 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 4-1/4" |
Bolt Size | 3/8" (hardware not included) |
Size | 3-1/4" x 2" |
Details
Capacity (Lb.) | 900 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Swivel Lock Type | 2 Side Lock Brakes & 2 Bolt on Swivel Locks |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Material | Glass Filled Nylon |
Durometer | 85D |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 3.25" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Steel Wheel Chock, 10" (FAB-10)
- DAYTON Locking Nut m6 (GHH047)
- VESTIL All-Terrain Pallet Truck, HD, 2.5K, 50" (ALL-T-HD)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- SERVICE CASTER 5" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL500DP)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-TP2-4)
- SERVICE CASTER Assure Parts 190838NB Replacement Caster (ASS-SCC-20S414-SRS)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER Assure Parts 190CASTER Replacement Caster Set, 4PK (ASS-SCC-20S514-POS-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS420-TPRRF)
- Service Caster Plate Casters