Shop All Stem Casters
Service Caster
3'' SS Hard Rubber Wheel Swivel 1-1/2'' Expanding Stem Caster Set, 4PK
Mfr # SCC-SSEX20S314-HRS-112-4
Zoro # G411341263
product price: $408.99
/pk 4, $102.25/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSEX20S314-HRS-112-4
- Zoro # G411341263
- UPC # 670533859583
- Country of Origin United States
- Category Stem Casters
Description
Listing is for a set of four 4 Service Caster Series #20 1-1/2'' expanding stem stainless steel swivel casters with 3'' diameter by 1-1/4'' wide black hard rubber wheels capable of supporting a total weight of 1,100 lbs. 275 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem hard rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a hard rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-402 Regular Swivel, 2250 lb Load, 3/8 in Trade, Forged Steel, 0.94 in, 1.5 in x 1-1/4 in Eye (1016055)
- LIFT-ALL Repl Strap, Ratchet, 25 ft. x 2 In, 3300 lb (NT20SPEC)
- DAYTON Truck, Hand, 650 Lb (3W486)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 3 in W, Nylon, Yellow (TCS1-903-6)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-845)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-SPUS-34212-2-TLB-2)
- SERVICE CASTER 3 Inch Soft Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-121315-2-PLB-2)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster (SCC-SS316EX20S514-TPRB-1)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement (HEN-SCC-TS05S310-POS-TLB-58SP)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- Service Caster Stem Casters