Shop All Plate Casters
Service Caster
3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK
Mfr # SCC-TP01S30-DCR-WA-TP2-4
Zoro # G905432149
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Caster Mounting Type Top Plate
- Finish Windsor Antique
- Mounting Height 3-3/16"
- Capacity (Lb.) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TP01S30-DCR-WA-TP2-4
- Zoro # G905432149
- UPC # 734005079067
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Mounting Height | 3-3/16" |
Plate Size | 1-3/16" x 2" |
Size | 3" |
Bolt Size | 3/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Finish | Windsor Antique |
Capacity (Lb.) | 400 |
Type | (4) Swivel casters |
Features | Durable metal body |
Series | Series #01 |
Wheel Type | Ball |
Plate Caster Bolt Hole Pattern | 13/16" x 1-9/16" |
Material | Metal/Rubber |
Bearing Type | Plain Bore |
Description
Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 1.1875” x 2” top plate and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Blue, 4-Count (B24BL4PK)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-RS-SLB-BSL)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS520-PHR-4)
- SERVICE CASTER 8'' Extra Heavy Duty Phenolic Wheel Caster Set 2 Swivel Locks 2 Rigid, 4PK (CRAN-SCC-KP92S830-PHR-BSL-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Ball Bearing SCC (SCC-35R420-SSB)
- SERVICE CASTER 6 Inch V-Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-20S620-VGR-2-R-2)
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- Service Caster Casters