Shop All Plate Casters
Service Caster
3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK
Mfr # SCC-TP01S30-DCR-WA-4
Zoro # G205432191
product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Material Metal/Rubber
- Finish Windsor Antique
- Plate Size 1-1/2" x 1-1/2"
- Features Durable metal body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TP01S30-DCR-WA-4
- Zoro # G205432191
- UPC # 734005079074
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Plate Size | 1-1/2" x 1-1/2" |
Mounting Height | 3-3/16" |
Bolt Size | 3/16" (hardware not included) |
Size | 3" |
Details
Material | Metal/Rubber |
Finish | Windsor Antique |
Features | Durable metal body |
Plate Caster Bolt Hole Pattern | 1" x 1" |
Series | Series #01 |
Caster Mounting Type | Top Plate |
Wheel Type | Ball |
Type | (4) Swivel casters |
Capacity (Lb.) | 400 |
Bearing Type | Plain Bore |
Description
Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 1.5” x 1.5” top plate and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Silver (EE2803TFX18)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- SERVICE CASTER 4 Inch Polyurethane Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PPUR-BSL)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PAR-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S414-SSS-TP3)
- SERVICE CASTER 6 Inch Polyolefin Wheel Rigid Caster with Roller Bearing (SCC-20R620-POR)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-SLB-2)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-14)
- Service Caster Casters