Shop All Stem Casters
Service Caster
3 Inch Windsor Antique Soft Tread Ball Caster – Side Mount Bracket, 4PK
Mfr # SCC-GR01S30-DCR-WA-71678-4-CB180-4
Zoro # G105442481
product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Neck Stem
- Mounting Height 2-7/8"
- Stem Length 7/8"
- Wheel Bearing Type Plain Bore
- Stem Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GR01S30-DCR-WA-71678-4-CB180-4
- Zoro # G105442481
- UPC # 734005079029
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2-7/8" |
Stem Length | 7/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Grip Neck Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Features | Durable metal body |
Load Capacity | 400 |
Material | Metal/Rubber |
Finish | Windsor Antique |
Model | Series #01 |
Mounting Type | Side Mounting Bracket |
Tire Type | Ball |
Description
Listing is for four (4) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 1-7/16" length grip ring stem and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Flatbed Cart, 30" X 60", Powder Coat, Bl (780-015-01)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-TPUS-71678-5)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S310-TPRS-SLB-121315)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-138-2-SLB-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-RED-716138)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S314-PPUB-RED-121315-4)
- Service Caster Stem Casters