Shop All Plate Casters
Service Caster
3 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes
Mfr # SCC-05S310-TPRS-2-SLB-2
Zoro # G905431159
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Caster Stem Type Top Plate
- Mounting Height 3-1/2"
- Durometer 85A
- Capacity (Lb.) 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-05S310-TPRS-2-SLB-2
- Zoro # G905431159
- UPC # 11586523227
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Mounting Height | 3-1/2" |
Plate Size | 1-3/16" x 2" |
Bolt Size | 3/16" (hardware not included) |
Size | 3" |
Details
Caster Stem Type | Top Plate |
Durometer | 85A |
Capacity (Lb.) | 110 |
Type | (2) Swivel casters & (2) swivel casters w/ brake |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber |
Finish | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Series | Series #05 |
Description
Listing is for a set of four (4) Service Caster Series #05 casters, two (2) swivel top plate with side lock brake casters and two (2) swivel casters, with 3” diameter thermoplastic rubber wheels. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 1-ply (EE1-903-08-T3)
- LOUISVILLE Label Kit (PK-FM1500)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 60" W (A6048)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheel (SCC-TPLV20S50-NYR-200-ZC)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- SERVICE CASTER 6 Inch Green Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-TTL30S620-PUR-GB-2-R-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- ZORO SELECT Swivel Plate Shock-Absorbing Caster, Rubber, 6 in. (P22S-RY060R-14)
- Service Caster Casters