Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK
Mfr # SCC-TS05S310-TPRS-SLB-M815-4
Zoro # G105427525
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-1/2"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S310-TPRS-SLB-M815-4
- Zoro # G105427525
- UPC # 11586520615
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 1.5 |
Stem Dia. | 8mm |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Material | Thermoplastic Rubber |
Load Capacity | 110 |
Caster Swivel Lock Type | Side Lock Brake |
Durometer | 85A |
Finish | Thermoplastic Rubber |
Thread Pitch | 1.25 |
Mounting Type | Threaded Stem |
Model | Series #05 |
Description
Listing is for four (4) 3" diameter thermoplastic rubber wheels and a 8mm diameter – 1.25 TPI x 1.5” threaded stem with a side lock brake. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-RED-TLB-34)
- TIE 4 SAFE 2 Left+2 Right 2" Tow Dolly Lashing Winch Truck Rack Ratchet Tie Down Binder, 4PK (TKW11A-L+R-H-2)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX04S13810-PUB-1)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 4" Wheel & 1/2" Stem (SCC-TS20S415-SSR-121315)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-RED-TLB-34)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S310-TPRS-138-2-SLB-2)
- RICHELIEU HARDWARE Formula 40 Series Design Caster, Swivel with Brake, with Threaded Stem, Light Gray (815110611)
- Service Caster Casters