Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 5PK
Mfr # SCC-TS05S310-TPRS-SLB-121315-5
Zoro # G305427394
product price: $145.99
/pk 5, $29.20/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 3-1/2"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
- Load Capacity 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS05S310-TPRS-SLB-121315-5
- Zoro # G305427394
- UPC # 670533948829
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 3 |
Thread Length | 1.5 |
Size | 3" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 110 |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Durometer | 85A |
Includes | (5) Swivel casters |
Material | Thermoplastic Rubber |
Thread Pitch | 13 |
Model | Series #05 |
Mounting Type | Threaded Stem |
Description
Listing is for five (5) 3" diameter thermoplastic rubber wheels and a 1/2” diameter – 13 TPI x 1.5” threaded stem with a side lock brake. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, Manual, 1,320 lb. Cap, PK2 (13V408)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E10B8D3C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLUE-112)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-BLK-34-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-BLK-112-2-TLB-2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-TLB-381615)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- Service Caster Casters