Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Wheel 1-1/4 Inch Expanding Stem Caster with Brakes, 4PK
Mfr # SCC-EX05S310-TPRS-SLB-114-4
Zoro # G305418682
product price: $146.99
/pk 4, $36.75/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 3-1/2"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Includes (4) Swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX05S310-TPRS-SLB-114-4
- Zoro # G305418682
- UPC # 11586521636
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/4" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Includes | (4) Swivel casters |
Material | Thermoplastic Rubber |
Durometer | 85A |
Load Capacity | 110 |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Model | Series #05 |
Mounting Type | Expanding Adapter Stem |
Description
Listing is for four (4) 3" diameter thermoplastic rubber wheels and a 1-1/4" diameter x 2-11/16” length expanding adapter stem with a side lock brake. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rigid Caster, 900 lb., Mfr. No. GMX (CR6)
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Quick Link (N100-263)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Set SCC (SCC-SQ20S514-PPUB-GRY-34-4)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER Bil-Jax 0026-762 Scaffold Swivel Caster Replacement (BIL-SCC-SF30S820-RSR-138)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-845)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-RED-34212-4)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-TPUB)
- Service Caster Stem Casters