Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Wheel 1-1/2 Inch Expanding Stem Caster with Brakes, 4PK
Mfr # SCC-EX05S310-TPRS-SLB-112-4
Zoro # G305418644
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Adapter Stem
- Mounting Height 3-1/2"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
- Stem Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-EX05S310-TPRS-SLB-112-4
- Zoro # G305418644
- UPC # 11586521759
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3-1/2" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/2" |
Wheel Dia. | 3 |
Size | 3" |
Details
Caster Stem Type | Expanding Adapter Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Side Lock Brake |
Finish | Thermoplastic Rubber |
Load Capacity | 110 |
Material | Thermoplastic Rubber |
Includes | (4) Swivel casters |
Durometer | 85A |
Mounting Type | Expanding Adapter Stem |
Model | Series #05 |
Description
Listing is for four (4) 3" diameter thermoplastic rubber wheels and a 1-1/2" diameter x 2-11/16” length expanding adapter stem with a side lock brake. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Portable Hydraulic Drum Jack, Steel, 800 Lb. Cap., Yellow (300683)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- CASTERHQ 4"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPACITY (CB-GTR414)
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S414-PPUB-GRY-34)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 10mm Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S210-TPRS-M1015-2-SLB-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 3 Inch Solid Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SPUS-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S414-SRS-M1015-4)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Brake SCC, 2PK (SCC-TS20S414-SSS-121315-2-TLB-2)
- Service Caster Casters