Shop All Plate Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster with Brake SCC
Mfr # SCC-05S310-TPRS-SLB-TP2
Zoro # G305431346
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Caster Stem Type Top Plate
- Mounting Height 3-1/2"
- Caster Mounting Type Top Plate
- Capacity (Lb.) 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-05S310-TPRS-SLB-TP2
- Zoro # G305431346
- UPC # 670533947662
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Mounting Height | 3-1/2" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 3" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Stem Type | Top Plate |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 110 |
Series | Series #05 |
Material | Thermoplastic Rubber |
Durometer | 85A |
Type | Swivel caster w/ brake |
Finish | Thermoplastic Rubber |
Caster Swivel Lock Type | Side Lock Brake |
Description
Listing is for a 3" diameter thermoplastic rubber wheel with a 2-3/8” x 3-5/8” swivel top plate with a side lock brake. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 3/4"X10Ft 600 lb Mini Ratchet w/ CapLocks (31405)
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- GENIE 5" x 5" Regulator (2320GT)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R280-PNB)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-SCC-20S414-PPUB-TP2-4-PPUD820-2)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- Service Caster Plate Casters