Shop All Plate Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster
Mfr # SCC-05S310-TPRS-TP2
Zoro # G305431247
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Caster Stem Type Top Plate
- Caster Mounting Type Top Plate
- Capacity (Lb.) 110
- Durometer 85A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-05S310-TPRS-TP2
- Zoro # G305431247
- UPC # 670533947631
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 3-1/2" |
Size | 3" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Stem Type | Top Plate |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 110 |
Durometer | 85A |
Material | Thermoplastic Rubber |
Series | Series #05 |
Type | Swivel caster |
Finish | Thermoplastic Rubber |
Description
Listing is for a 3" diameter thermoplastic rubber wheel with a 2-3/8” x 3-5/8” swivel top plate. Supports up to 110lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- TRI-ARC 132 in H Aluminum Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (WLARTR110245)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-SLB-2-R-2)
- SERVICE CASTER Main Street Equipment 541SPC5B Replacement Caster with Brake (MAI-SCC-20S514-POS-TLB)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S280-PNB-TLB-2-R280-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Casters with Brakes and Bolt Swivel Lock Set (SCC-100S150-PNB-TLB-BSL-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3506-PNB-BSL-4)
- CASTERHQ 5"x1.25" Light Duty Polyolefin (Plastic) Wheel, Rigid Caster, 300l (LDSTPLR5X125)
- Service Caster Plate Casters