Shop All Bolt Hole Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster with Brake SCC
Mfr # SCC-BH20S314-TPRB-TLB
Zoro # G305433197
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-1/8"
- Features Top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-BH20S314-TPRB-TLB
- Zoro # G305433197
- UPC # 670533928036
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Mounting Height | 4-1/8" |
Size | 3" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Top lock brake |
Caster Mounting Type | Bolt Hole |
Load Capacity | 210 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Durometer | 75A |
Type | Swivel caster w/top lock brake |
Material | Thermoplastic Rubber |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3" diameter by 1-1/4" wide thermoplastic rubber wheel and a bolt hole with brake capable of supporting 210 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- EASYKLIP 16" White Loop Bungee With Stainless Steel Hook, PK4 (BL416W)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL QUICK LIFT V-BLOCK ATTACHMENT (PEL-VBLK)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLK)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- Service Caster Bolt Hole Casters