Shop All Stem Casters
Service Caster
3 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S314-TPRB-58212-2-TLB-2
Zoro # G307383223
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-1/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S314-TPRB-58212-2-TLB-2
- Zoro # G307383223
- UPC # 734005116236
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 3" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | 2 casters with Top Lock Brakes |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 840 |
Wheel Color | Black |
Mounting Type | Threaded Stem |
Caster Sub-Type | 4 Swivel |
Thread Pitch | 11 |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with brake casters and two 2 swivel casters, with 3 diameter by 114 wide thermoplastic rubber wheels Supports a total weight of 840lbs 210lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO REMOVABLE PLATFORM FOR WINCH LIFT (273518)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel and Brake (35266)
- DAYTON Bottom Block Frame, PK2 (EW-05)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- SERVICE CASTER 4 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-HRS-121315-2-PLB-2)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLK-TLB-845)
- SERVICE CASTER 4 Inch Nylon Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-NYS-TLB-78)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S615-PHS-78-4)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- Service Caster Stem Casters